Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 15012
Zoro # G3469553
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15012
- Zoro # G3469553
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Hand Tap,#0-80 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Chip Shield, 3/4" Extensions (901223)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- DREMEL Cut-off Wheel, 1-1/4inL, 5 pcs., PK5 (540)
- IRWIN TR-73 - For Taps No. 0 to 1/4IN -Carded (12073)
- YMW TAPS Hand Tap, HSS, TIN, D7 M18 x 2 (TS018Q7NEB5-TIN)
- IRWIN Tap Carded 8Mm-1Mm (8333)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25, Tap Material: High Speed Steel (TS010N5NEBA-TIN)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 / Drl 27/64 (95411)
- IRWIN TAP PLUG 7/8""-9NC (1461)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- North American Taps