Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 55011
Zoro # G3485769
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 55011
- Zoro # G3485769
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,M6x0.5,HSS,Tin Coat,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Push Button Plastic Handle 3/8 Sq. Drive (3774JB)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- RIDGID Tire and Wheel Assembly 16 x 16 x 1-3/4 (27442)
- GREENLEE Battery, 18V, 1.5Ah, Li-Ion (52177)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305735)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14251)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1122500)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105600608)
- North American Straight Flute 4-Flute Taps