Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 55006
Zoro # G3484901
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 55006
- Zoro # G3484901
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,M20x2.5,HSS,Tin Coat,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (SG30VAD)
- WEAVER Chainsaw Bungee Lanyard w/ Ring and Snap (33592)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- KNIPEX Snap Ring Pliers, External, 12 1/2 (46 11 A4)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- KODIAK CUTTING TOOLS #8-32 TIN Coated Tap Bottom Chamfer (5540736)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973400)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- North American Taps