Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 55002
Zoro # G3484822
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Tin Coat
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 55002
- Zoro # G3484822
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Tin Coat |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1.25,HSS,Tin Coat,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Sander, 1.5 A, (7100254310)
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- CUSTOM BUILDING PRODUCTS Polyblend Indoor and Outdoor Bright White Sanded Grout 25 lb (PBG38125)
- JACOBS K3 Chuck Key, Pilot Size 5/16 in, Steel, Nickel Thumb Grip, Soft Steel Handle (JCM13700P20)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306964)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP9)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (328372)
- North American Taps