Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 50019
Zoro # G3473948
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50019
- Zoro # G3473948
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,1/2 In.-13 NC,HSS,Tin Coat,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X15, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X15)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- IRWIN 5 Piece Locking Pliers Set Ergonomic Handle (IRHT82593)
- HYDE 3-1/4" Multi-Purpose Wallpaper Shaver/Scraper (33100)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F28)
- OSG Straight Flute Hand Tap, Taper, 4 (1120600)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62064)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14814)
- North American Straight Flute 4-Flute Taps