Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 50010
Zoro # G3474821
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Tin Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50010
- Zoro # G3474821
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Tin Coat |
Description
Hand Tap,1/4 In.-28 NF,HSS,Tin Coat,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Scraper, 4", 10-7/8" Handle (790)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- BON TOOL Bon 13-104 Featheredge, Mag 8 Foot (13-104)
- IRWIN Step Drill Bit, 13 Hole Sizes, 1/8 in to 1/2 in, 1/32 in Step Increments, Black Oxide Finish (UNIBIT 1)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14604)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWT2)
- North American Taps