Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 41214
Zoro # G3469337
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41214
- Zoro # G3469337
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Carbide |
Description
Hand Tap,#10-32 NF,Carbide,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/4 Sheet Finishing Sander (BO4556)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5210M-TT)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (356338)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1600807)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1142600)
- North American Straight Flute 4-Flute Taps