Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 41213
Zoro # G3469282
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Tap Finish Carbide
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41213
- Zoro # G3469282
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Tap Finish | Carbide |
Thread Direction | Right Hand |
Description
Hand Tap,#10-32 NF,Carbide,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- RUKO Ro Countersink Set Hss-E, 6, 3mm-20, 5mm (102152ERO)
- HHIP Ultra Quality 58 Piece 7/16" T Slot 3/8-16 Stud Size Clamping Kit (3901-0002)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- North American Straight Flute 4-Flute Taps