Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 17714
Zoro # G3471157
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17714
- Zoro # G3471157
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/16 In.-12 NS,HSS,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- NORSEMAN BY VIKING DRILL AND TOOL 4 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26443)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356803)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (12602500)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- North American Taps