Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes,
Mfr # 16897
Zoro # G3471190
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16897
- Zoro # G3471190
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/16 In.-12 NS,HSS,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- GS TOOLING 5/32" ER32 Collets (337704)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801500)
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- North American Taps