Shop All Straight Flute Taps
North American
Straight Flute Hand Tap, 3/4"-11-1/2, Plug, 6 Flutes, UNC
Mfr # 16497
Zoro # G3476538
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-11-1/2
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16497
- Zoro # G3476538
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/4"-11-1/2 |
Thread Length | 2 in |
Shank Dia. | 0.5900 in |
Overall Length | 4 1/4 in |
Drill Bit Size | 3/4 in |
Shank Length | 2 1/4 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-11 1/2 |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Number of Flutes | 6 |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Measurement System | Fractional Inch |
Extended Neck | Yes |
Threads per Inch | 11-1/2 TPI |
Thread Standard | UNC |
Shank Type - Machining | Straight |
Description
Garden Hose Tap, Thread Size 3/4 In.-11 1/2, UNC, Plug, Overall Length 4 1/4 in, Right Hand, Thread Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (5MX84)
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442434)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch 5/16-18 Thread Size, 1.25"L, Steel (GN5C----B3S--22)
- MASTER APPLIANCE Armature with Retaining Ring 120V (ARM-542)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-78P)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- DRILL AMERICA 5/16"-18 HSS Nut Tap (DWTNT5/16-18)
- IRWIN Tap Carded 10Mm-1Mm (8338)
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- IRWIN 8mm x 125 Metric Tap (8334)
- WESTWARD Alloy Steel Taper Tap, M10x1 (CCT1060-139)
- North American Taps