Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 43047
Zoro # G3482488
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43047
- Zoro # G3482488
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M12x1.75,Crbde,Uncoatd,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Brick Carrier 15-3/4" - 19-1/2" (400-500mm) - OX Grip (OX-P171250)
- KO-KEN Socket set 10mm, 12mm Nut Grip Set 120mm 2 pieces 3/8 Sq. Drive (3350M/2-L120)
- DEWALT Pliers Set 2Pc Push Lock (DWHT70486)
- MILWAUKEE TOOL M18FUEL Hammer Drill/Drive + Grinder Kit (2904-22, 2880-20)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (300819)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (1112ZR)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD5)
- North American Straight Flute 3-Flute Taps