Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 43043
Zoro # G3482442
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43043
- Zoro # G3482442
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M10x1.25,Crbde,Uncoatd,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Prick Punch Set of 5 pieces of 90° (41A)
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- CLEVELAND Thread Mill (C95039)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 23/32 in L (J5239-10W)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- North American Taps