Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap, 3 Flutes, UNC
Mfr # 43005
Zoro # G3482372
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43005
- Zoro # G3482372
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M3.5x0.6,Crbde,Uncoatd,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL EZ-Grip Stainless Steel Mud Pan, 10 (DW720)
- SUNEX 7 Pc. 3/8" Drive Std Fract SAE Univ. Impact Socket Set (3654)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1265)
- GEARWRENCH 6 Pc. Torx? Mini Dual Material Screwdriver Set (80056H)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- GREENFIELD THREADING Straight Flute Hand Tap , 5/16"-24 , Plug , UNF , 3 Flutes (313503)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (11516)
- North American Straight Flute 3-Flute Taps