Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 43002
Zoro # G3482582
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Carbide
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 43002
- Zoro # G3482582
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Carbide |
Thread Direction | Right Hand |
Description
Hand Tap,M3x0.5,Carbide,Uncoatd,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YR38)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- HYDE 3-1/4" Multi-Purpose Wallpaper Shaver/Scraper (33100)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1003600)
- GREENFIELD THREADING Straight Flute Hand Tap , M12x1.5 , Plug , Metric , 3 Flutes (313521)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- North American Straight Flute 3-Flute Taps