Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 41534
Zoro # G3474097
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41534
- Zoro # G3474097
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/2 In.-20 NF,Crbd,Uncoatd,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2-3/8" L, #12-24 Tap Thread Size (15386)
- AVEN Screwdriver Set Ceramic, 6 pcs (13231)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01Z)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (11526)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1172500)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (300819)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- North American Taps