Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 41530
Zoro # G3473972
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41530
- Zoro # G3473972
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1/2 In.-13 NC,Crbd,Uncoatd,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 7/8 (C12236)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- CUSTOM LEATHERCRAFT HOLSTER CRDLS DRILL RHT (DRL91)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (710120)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (300827)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (326539)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (328083)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (2401603)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- North American Straight Flute 3-Flute Taps