Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap, 3 Flutes, UNC
Mfr # 41526
Zoro # G3479347
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41526
- Zoro # G3479347
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-20 NF,Crbd,Uncted,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX 9" TCT Blade, Mild Steel (SM-BL-09)
- VULCAN Trowel Finishing 4-1/2X11Inch (16100)
- IRWIN 1/4" Drive Extension SAE (1869516)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1014000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15135)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171600)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (301482)
- North American Straight Flute 3-Flute Taps