Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 41522
Zoro # G3479128
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41522
- Zoro # G3479128
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-14 NC,Crbd,Uncted,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Disposable Bag Cutter, Plastic 5 1/4 in L (PK-1)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47800)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (SZ-14)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300294)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- GREENFIELD THREADING Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (343504)
- North American Taps