Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 41093
Zoro # G3470980
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41093
- Zoro # G3470980
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#6-40 NF,Carbide,Uncted,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118G)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- PROTO 1 1/2 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J15026)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017M)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1011900)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1003600)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT440)
- North American Straight Flute 3-Flute Taps