Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 41035
Zoro # G3470308
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41035
- Zoro # G3470308
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,#5-40 NC,Carbide,Uncted,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- GEARWRENCH 10 Piece 12 Point Stubby Combination SAE Wrench Set (81905)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- GREY PNEUMATIC SKT 3/4" DRIVE X 36MM UNIVERSAL IM (GP3036UM)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330024)
- North American Taps