Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20528
Zoro # G3486231
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20528
- Zoro # G3486231
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M14x2,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YR84)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276HA)
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- CS UNITEC Non Sparking Plier, Groove Joint, 350mm (14in), Aluminum Bronze (EX604-14A)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- North American Straight Flute 3-Flute Taps