Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20523
Zoro # G3486310
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20523
- Zoro # G3486310
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M14x2,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive SAE, 7 pcs (J5441-7)
- PROSKIT Screwdriver, Straight Blade, 3/16 x 10 (800-020)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- MICRO 100 Indexable Boring Bar, A10M SDUCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0936)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 3 Flutes (BPT3M50)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD4)
- YMW TAPS Straight Flute Hand Tap , Plug , 3 Flutes, UNC (TUU04N2NEB5)
- North American Straight Flute 3-Flute Taps