Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20477
Zoro # G3483291
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20477
- Zoro # G3483291
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M12x1.75,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT L.S. Starrett 681-14601 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade; 44-.88 in. 14 Tpi Powerband Matrix Ii Hss Bi-Metal Portable Bandsaw Blade -Pack Of 3 Ea (681-14601)
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- APEX TOOL GROUP Quick Release Chuck 3/4 X 5/8 (QR-720)
- PROTO 1 1/2 in Drive Impact Socket 3 7/8 in Size, Standard Socket, black oxide (J15062)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (328208)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43125)
- OSG Straight Flute Hand Tap, Taper, 3 Flutes (581)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301078)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- North American Straight Flute 3-Flute Taps