Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20438
Zoro # G3483678
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20438
- Zoro # G3483678
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M10x1.25,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Egg Beater Mixer, Plated 5" Diameter, 30" Hex Shaft (15-393)
- RHINO Chuck Adapter, 2", PD55 (070612)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-118)
- BASCO Red Ibc Valve Wrench (STNVRR)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1170205)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301486)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2402703)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (301346)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- IRWIN Self Alignment Tap Set, 41 pc, Carbon (1840235)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- North American Straight Flute 3-Flute Taps