Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20418
Zoro # G3483641
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20418
- Zoro # G3483641
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M10x1.25,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Pin Punch, 3/32 Tip x 5-1/2" L (581)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- MORSE Pilot Drill Bit, Steel, 1/4" Shank Size (MAPD3CT)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7132)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (328257)
- OSG Straight Flute Hand Tap, Plug, 3 (1040100)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (04CPB)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (391)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- North American Straight Flute 3-Flute Taps