Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20384
Zoro # G3484238
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20384
- Zoro # G3484238
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M10x1.5,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 250 SBA)
- KYOCERA S100DRZ1125225010G (S100DRZ1125225010G)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (2087-5)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15136)
- North American Straight Flute 3-Flute Taps