Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20371
Zoro # G3487187
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20371
- Zoro # G3487187
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 48 Pieces, Flange (7790)
- STEELMAN 3/4" Drive x 46mm 6-Point Impact Socket (79318)
- WESTWARD Alloy Steel Plug Tap, 9/16-18 UNF (CCT1060-133)
- GROZ Handle Sledge Hammers, 12 lb., 36" (34519)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (301635)
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313555)
- OSG Straight Flute Hand Tap Taper, 3 Flutes (1012700)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- North American Straight Flute 3-Flute Taps