Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap, 3 Flutes, UNC
Mfr # 20367
Zoro # G3487141
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20367
- Zoro # G3487141
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- SUPER TOOL Chucking Reamer, 0.5020 In., 6 Fl, Carb Tip (56555020)
- PFERD 6-1/4" Half Round Needle File - Knurled Handle, Cut 0 (12018)
- SWIVEL STORAGE SOLUTIONS Divider, Steel, Heavy Duty Type, 23-3/4" L (PRDDGG2727)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- GREENFIELD THREADING Straight Flute Hand Tap , M6-1 , Plug , Metric , 3 Flutes (313514)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- North American Straight Flute 3-Flute Taps