Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20338
Zoro # G3484052
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20338
- Zoro # G3484052
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1.25,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- STARRETT Band Saw Blade, 12 ft. 10" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-154W)
- MILWAUKEE TOOL M12 Hackzall Blade-Fiberglass (49-00-5400)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1003800)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972301)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1171601)
- North American Straight Flute 3-Flute Taps