Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20337
Zoro # G3484113
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20337
- Zoro # G3484113
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1.25,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51914D2B72415)
- ALLWAY 5-1/2 in. W X 7.2 in. L Steel Pointing Trowel (PT5)
- K-TOOL INTERNATIONAL Bolt Cutters, Heavy Duty, 36" (KTI-57136)
- GREENFIELD THREADING Straight Flute Hand Tap , 1/2"-20 , Semi-Bottoming , UNF , 3 Flutes, (313534)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (300831)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313596)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 Flutes (339048)
- North American Taps