Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20334
Zoro # G3484019
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20334
- Zoro # G3484019
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M8x1.25,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Heavy-Duty Strght Pipe Wrench, 8In (TIT21308)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- DRILL AMERICA #44x6" Cobalt Aircraft Extension Drill Bit (GLBCOX644)
- GREENFIELD THREADING Straight Flute Hand Tap , 7/16"-14 , Plug , UNC , 3 Flutes (313506)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1002300)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313596)
- OSG Straight Flute Hand Tap, Plug, 3 (1011000)
- North American Taps