Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20333
Zoro # G3484000
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20333
- Zoro # G3484000
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x1.25,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12-Pc Sae Long Hex Key Set, W1393 (W1393)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steam Oxide Tap (I0443)
- KOMELON 300 ft. Open Reel Tape Measure, 1/2" Blade (N6300)
- EAZYPOWER Emery Cloth Sanding Pad, 120 Grit, 12 pcs. (50604)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes (1101501605)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15134)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300835)
- WIDIA Straight Flute Hand Tap , 5/16"-24 , Plug , 3 Flutes, UNC (15462)
- RECOIL Straight Flute Hand Tap, Plug, 3 (45205)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 Flutes (300637)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- North American Taps