Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20261
Zoro # G3486697
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20261
- Zoro # G3486697
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M6x1,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 38 mm 6-Point Socket (SHD32138)
- PROTO Screw Extractor, 19/64 (J9524)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4G-20)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1171301)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1170501)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- GREENFIELD THREADING Straight Flute Hand Tap , M10X1.25 , Plug , Metric , 3 Flutes (313573)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330062)
- North American Straight Flute 3-Flute Taps