Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20258
Zoro # G3486633
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20258
- Zoro # G3486633
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M6x1,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Premium, Tapered Pin Size:2 D1=M12X1, 5, D=6, Form:D W Locking Slot W Locknut, (K0736.504206)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313525)
- STARRETT Prick Punch Set (S816PC)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- IRWIN Straight Flute Tap, #6-32, Carbon Steel (1018)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN2E1NEBA)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-3)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- North American Taps