Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20257
Zoro # G3486660
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20257
- Zoro # G3486660
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M6x1,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- 3M Corded Sander, 1.5 A, (7100254310)
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48552)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1046100)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (328182)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1012200)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (328174)
- North American Taps