Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20223
Zoro # G3485367
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20223
- Zoro # G3485367
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M5x0.8,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x8IN (50509)
- MAKITA CXT 12.0 1/4" (WT04R1)
- KIPP Wing Grip, Mini, D=M06X10 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X10)
- MAASDAM Cable Puller, 6 ft Cable Lift, 12 ft Cable Length (144SB-6)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1023801)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (302393)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- North American Taps