Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20145
Zoro # G3485601
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20145
- Zoro # G3485601
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M4x0.7,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (3205)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- POWERWELD Inspection Mirror, 2 in. Round (PWC-2)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3115)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 3 Flutes (C63204)
- CLE-LINE Straight Flute Hand Tap Plug, 3 Flutes (C63202)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (328166)
- OSG Straight Flute Hand Tap , 1/4"-20 , Plug , 3 Flutes, UNC (2493303)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Plug , UNC , 3 Flutes (313559)
- North American Straight Flute 3-Flute Taps