Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20144
Zoro # G3485583
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20144
- Zoro # G3485583
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M4x0.7,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" x 12" Diamond Premium Wet Core Bit Extension (48-17-4040)
- MORSE Band Saw Blade, 10 ft. L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10' ZWEG083C811S)
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (3141303)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- WESTWARD Straight Flute Hand Tap, Bottoming, 3 (2LXK3)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming, 3 (313583)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (328190)
- OSG Straight Flute Hand Tap, Bottoming, 3 (2410603)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- North American Straight Flute 3-Flute Taps