Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20118
Zoro # G3483179
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20118
- Zoro # G3483179
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M3.5x0.6,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- DISCO Blade Type Fuse Assrtmnt Adj Red Tray, (8657RCP)
- M.A. FORD 92 Series Csink Set 82 D (92000012)
- FREUD Industrial Thin Kerf Glue Line Ripping B (LM75R010)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (301052)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (19580)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6010200)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1978800)
- OSG Straight Flute Hand Tap , #6-40 , Plug , Bright , 3 Flutes (6007500)
- OSG Straight Flute Hand Tap, Modified Bottoming 3 Flutes (24014)
- North American Taps