Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20071
Zoro # G3485120
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20071
- Zoro # G3485120
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M3x0.5,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- CRAFTSMAN Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive (CMMT42689)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 40 mm Size, Deep Socket, Black Phosphate (49-66-6415)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1012300)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1172800)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (328067)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- North American Straight Flute 3-Flute Taps