Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20064
Zoro # G3485452
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20064
- Zoro # G3485452
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M3x0.5,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #8 Countersink 11/64" Replacement Drill Bit (DW2538)
- BON TOOL Vegas Groover, 24", Straight Bit 1/4" X 1 3/4" (22-380)
- STANLEY 5 m Tape Measure, 3/4 in Blade (33-158)
- H & H INDUSTRIAL PRODUCTS MT2 Steel Half-Notched Dead Center (3900-6052)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 Flutes (15468)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (22605)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- WIDIA Straight Flute Hand Tap, Plug, 3 Flutes (19575)
- OSG Straight Flute Hand Tap, Bottoming, 3 (6010300)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- North American Taps