Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20046
Zoro # G3482838
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20046
- Zoro # G3482838
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M2.2x0.45,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208H)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- GREENLEE Hole Cutter Kit, 5 PC, Tungsten Carbide (635)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3724)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (391)
- OSG Straight Flute Hand Tap, Plug, 3 (1011000)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (3FPB)
- North American Taps