Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20035
Zoro # G3484877
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20035
- Zoro # G3484877
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M2x0.4,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Cem, 20"x4 (CFE231L)
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54205)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- MILWAUKEE TOOL 1-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0712)
- OSG Straight Flute Hand Tap, Plug, 3 (1972500)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1014000)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013208)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1046200)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2402403)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- North American Taps