Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 20034
Zoro # G3484840
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20034
- Zoro # G3484840
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M2x0.4,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 16 Gauge Straight Finish Nailer (Tool Only) (3020-20)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Reg End Mill (GM153016)
- DYNABRADE Two-Hand Gear-Driven Sander 5In (58441)
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- WIDIA Straight Flute Hand Tap, Plug, 3 (15224)
- CLE-LINE Straight Flute Hand Tap, Taper 3 Flutes (C62009)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313569)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1171400)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313520)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1023700)
- OSG Straight Flute Hand Tap, Plug, 3 (1977300)
- North American Straight Flute 3-Flute Taps