Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 18374
Zoro # G3476669
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 18374
- Zoro # G3476669
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.2-50-M12-A Revolving Ball Knob (319.2-50-M12-A)
- KLEIN TOOLS Ratcheting Box End Wrench, 1-Inch (53873)
- MASTER MAGNETICS Retrieving Magnet40#Pull (07504)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG4)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1972300)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495103)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6013300)
- CLE-LINE Straight Flute Hand Tap, Taper, 3 (C63201)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1172800)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- North American Taps