Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 17970
Zoro # G3477299
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17970
- Zoro # G3477299
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/8 In.-24 NF,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- HHIP 6"/150mm/Fraction Electronic Caliper (4100-3506)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (392)
- IRWIN Straight Flute Hand Tap Plug, 3 Flutes (1712ZR)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4687-3)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M4)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (328083)
- North American Straight Flute 3-Flute Taps