Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 17969
Zoro # G3476921
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17969
- Zoro # G3476921
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/8 In.-16 NC,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- DRILL AMERICA 43/64" HSS 2MT Taper Shank Drill Bit (DWDTS43/64)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (6003300)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (326376)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1011100)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1972200)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1013700)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- North American Taps