Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 17946
Zoro # G3470457
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17946
- Zoro # G3470457
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,#4-36 NS,HSS,Uncoated,3 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP18R 18 Inch Locking C-Clamp (VGP18R)
- CHANNELLOCK 3 Piece Plier Set Dipped Handle (GLS-23)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- MASTER APPLIANCE Plastic Handle (HDE-013)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- OSG Straight Flute Hand Tap , #6-40 , Plug , Bright , 3 Flutes (6007500)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (328158)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 3 Flutes (328690)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313509)
- North American Taps