Shop All Straight Flute 3-Flute Taps
North American
Straight Flute Hand Tap , 3 Flutes, UNC
Mfr # 17767
Zoro # G3474499
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Thread Type UNC
- Tap Material High Speed Steel
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17767
- Zoro # G3474499
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 3 |
Tap Thread Type | UNC |
Tap Material | High Speed Steel |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-20 NC,HSS,Uncoated,3 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1741ZR)
- AVEN Tweezers, Pattern 6-Sa (18069USA)
- STANLEY Beam Level, 24", Magnetic (43-525)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- WESTWARD Straight Flute Hand Tap Plug, 3 Flutes (2LXG2)
- CLE-LINE Straight Flute Hand Tap Taper, 3 Flutes (C00716)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (300955)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- North American Taps